Beli motor inverter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)Deskripsi:Set parameters in one go with the large setting dial! Use the EASY key to display only frequently used parameters Parameters can be set without turning on the inverter Long-life design Compliant with the RoHS (European Restriction of Hazardous Substances) directive Safety features enable reliable output shutdown Energy savings with the motor Easy operation of high torque loads Easy setting of motor constants with auto-tuning Easy adjustment of lifting machinery with teaching function RS485 communication function comes as standard Full range of network options available Equipped with simple programming function *The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.Attribute :Usage Environment : Indoors, free from direct sunlight, corrosive gases, explosive gases, flammable gases, oil mist, dust, etc. / Vibration is 5.9m/s2 or less (10-55Hz)DC Braking : Braking start frequency (0 to maximum frequency), braking amount (0 to 100%), braking time (0 to 25.5 seconds) adjustment, emergency DC braking stop, motor shaft fixing controlProtection Features : Stall prevention, current limit, overcurrent, output short circuit, overvoltage, overvoltage limit, undervoltage, ground fault detection, input phase loss, output phase loss, overload due to electronic thermal, arm overcurrent at start-up, load side overcurrent at start-up, overtorque, low current, overheating, cumulative operating time, life alarm, emergency stop, braking resistor overcurrent/overload, various pre-alarmsAmbient temperature (℃) : -10~+60Rated output voltage (V) : Three-phase 200 to 240Built-in Filter : Standard Filters Frequency Setting Resolution : 0.1Hz: Analog input (maximum frequency 100Hz), 0.01Hz: Operation panel input and communication commandFrequency Accuracy : Digital setting: Within ±0.01Hz% of maximum output frequency (-10 to +60℃) Analog setting: Within ±0.5% of maximum output frequency (25℃±10℃) Rated voltage and frequency : Three-phase 200-240V-50/60HzForward/reverse operation switching : Press the "RUN" key on the panel to rotate forward, and the "STOP" key to stop. Forward/reverse operation is also possible via contact input from the terminal block and communication.Displaying warnings : Overcurrent during operation, overvoltage limit, overload, overheat, communication error, undervoltage, setting error, retry in progress, upper/lower limit Safety Features : Safe torque off function (STO) conforming to EN/IEC 61508 SIL2 and ISO 13849-1 category 3 PL”d”atribut:
- Compatible Motor Capacity (kW): 0.4
- Input Voltage (V): Three-phase 200 to 240
- Output voltage (V): Three-phase 200 to 240
- Cooling Method: Natural Cooling
- Capacity (A): 1.4
- Control Method: Sine wave PWM method
- Capacity (kVA): 1.3
- Dimension D2 (mm): 7.5
- Dimension H (mm): 130
- Dimension H1 (mm): 121.5
- Dimension H2 (mm): 13
- Dimension W1 (mm): 60
- Dimensions d (mm): 120
- Dimensions w (mm): 72
- Overload Current Rating: 150%-1 minute, 200%-0.5 seconds (inverse time characteristic)
- Paint Color: JIS equivalent color 10B2.5/1
- Protective Structure: IP20
- Rated Output Current (A) : 3.3
- Storage Temperature (°C): -25~+70
- Voltage Fluctuation Allowance: 170 to 264V, frequency ±5%
- Toshiba Schneider Inverter Multifunction / Small Inverter TOSVERT (Inverter Drive Kecepatan Variabel)Deskripsi:Set parameters in one shot with a large setting dial! Use the EASY key to display only frequently used parameters. Parameters can be set without turning on the inverter. Long-life design Compliant with RoHS (European Restriction of Hazardous Substances) Directive Equipped with safety function, highly reliable output cutoff is possible Achieves energy saving together with motor Easy operation of high torque load Auto tuning makes it easy to set motor constants Teaching function Easy adjustment of the lifting machine Equipped with RS485 communication function as standard equipment Equipped with a simple programming function <My function-S> that supports a full range of network options* The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.atribut:
- Dimensions d (mm): 130
- Protection Class: IP20
- Dimension H (mm): 130
- Mass (kg): 1.4
- Dimension D2 (mm): 7.5
- Allowable Fluctuation of Voltage (V): 170-264, Frequency ± 5%
- Applicable Motor Capacity (kW): 1.5
- Capacity (kVA): 3
- Cooling Method: Forced air cooling
- Dimension H1 (mm): 121.5
- Dimension H2 (mm): 13
- Dimension W (mm): 105
- Electric Capacity (A): 4.3
- Input Voltage (V): Three-phase 200-240
- Operation Environment: No indoors, no direct sunlight, corrosive gas, explosive gas, flammable gas, oil mist, dust, etc./Vibration is 5.9 m / s 2 or less (10 to 55 Hz)
- Output voltage (V): Three-phase 200-240
- Paint Color: JIS equivalent color 10B2.5 / 1
- Rated Output Current (A) : 8
- Storage Temperature (°C): -25-+70
- Type of control: Sine wave PWM method
- Taffware Car Power InverterDeskripsi:Inverter daya dapat digunakan untuk mengubah arus DC 12 V ke AC 220 V sehingga Anda dapat menggunakan baterai accu mobil Anda untuk menyuplai daya ke perangkat Anda. Inverter daya ini juga dilengkapi automatic thermal shutdown yang membuatnya dapat dengan otomatis mati saat terlalu panas karena penggunaanatribut:
- Color: Black
- Visero Power Inverter (Inverter Daya)Deskripsi:Power Inverter adalah alat untuk mengubah listrik aki (DC) 12V menjadi 220V (AC) sehingga dapat digunakan untuk menyalakan peralatan listrik saat keadaan mati lampu ataupun darurat.
- Fuji Electric LV Inverter FRENIC-Mini (New C2) (Inverter Drive Kecepatan Variabel)atribut:
- Type: Standard
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- Yaskawa Inverter GA700 Series High-Performance Type (Inverter Drive Kecepatan Variabel)Deskripsi:Our brand new GA700 inverter series inherits the genealogy of the product concepts:FLEXIBLE, EASY, SUSTAINABLE.New motor control with high effi ciency, total cost down from incorporating peripheral equipments and outstanding environmental compatibility allows usage at anywhere in the world.Our GA700 offers a revolution for your facilities and machines. It will increase productivity, save energy efficiently, reduce total cost and enhance environmental compatibility.atribut:
- Number of Phase: 3
- Overload Tolerance: 150% of Rated Output Current for 60s (HD), 110% of Rated Output Current for 60s (ND)
- Allowable Voltage fluctuation: -15 to 10%
- Allowable frequency fluctuation: ±5%
- EMC Filter EN61800-3, C2/C3: Internal (Factory Option)
- Maximum Output Frequency (Hz): 590 (The Frequencies That Can Be Set Vary Depending On The Control Mode Used)
- Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)Deskripsi:Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
- KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)Deskripsi:Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.
- VOZ Hybrid Solar Inverter (Inverter Solar Panel)Deskripsi:Solar Baterai Inverter Hybrid 3 KVABiasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UPSInverter Solar Hybrid adalah sebuah perangkat yang memiliki kemampuan seperti inverter on grid dan inverter baterai. Secara sederhana bisa juga dikatakan bahwa pada dasarnya hybrid inverter adalah inverter tenaga surya yang dikombinasikan dengan solar charge controller dalam satu unit komponen. Inverter modern ini menggunakan pengukur energi sederhana untuk mengukur konsumsi listrik dan perangkat lunak pintar yang dapat diprogram untuk menentukan penggunaan paling efisien dari energi tenaga surya yang tersedia.atribut:
- Dimensions (mm): 310x125x465
- Input Voltage (V): 154-264AC ±3
- Maximum Charge Current (A): 120
- Toshiba Schneider Inverter Inverter Option (Port Inverter)Deskripsi:You can connect to a computer for data communication. You can easily adjust parameters using a connection cable and store / write data.(Format: USB001Z)Communication software (PCM002Z: provided free of charge by member service) enables easy data communication between the inverter and a personal computer.Available models:TOSVERT VF-AS1, VF-PS1, VF-S15, VF-FS1, VF-nC3TOSVERT VF-S11, VF-A7, VF-P7, VF-nC1Operation confirmed OS: MS-Windows® 7 / 8
- Fort Variable Frequency Drive (VFD) Inverter CV-20 Series (Inverter Drive Kecepatan Variabel)atribut:
- Input Voltage (V): AC 220 (1phase)
- Output voltage (V): AC 220 (3phase)
- Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 100V) (Inverter Drive Kecepatan Variabel)atribut:
- Control System: Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
- Atmosphere: Indoor (no corrosive gas, flammable gas, oil mist, dust)
- Frequency Accuracy: Within +/-1% of analog input/maximum output frequency (25 degrees Celsius+/-10 degrees Celsius) Within 0.01% of digital input/set output frequency
- Danfoss Inverter Drive (Inverter Drive Kecepatan Variabel)Deskripsi:The VLT® Micro Drive is a general-purpose drive that can control AC motors up to 22.0 kW. It is a small drive with maximum strength and reliability. The VLT® Micro Drive is manufactured with respect for the environment, and it complies with the RoHS Directive.atribut:
- Brake - Safe Stop: Brake chopper
- Coating PCB: Coated PCB
- ECCN EU: Y901
- ECCN US: 3A999.a
- Enclosure: (E20) IP20 / Chassis
- LCP: No Loc. Cont. Panel
- Mains Voltage (VAC): 380 to 480
- Micro Drive Series: 51
- Phase: Three phase
- RFI Filter: (H3) RFI Class A1/B (C1)
- Software Release: Latest release std. SW.
- Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)atribut:
- DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
- Ambient Humidity (% RH): 90 or less (no condensation)
- AC voltage allowable fluctuation (V): 325 to 528
- Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
- Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
- Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
- Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
- Vibration (m/s²): 5.9
- TSUZUMI Generator Inverter (Genset Inverter)atribut:
- Voltage (V): 220
Daftar Harga motor inverter Terbaru October 2026
| Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel) | Rp6.599.900 |
| Toshiba Schneider Inverter Multifunction / Small Inverter TOSVERT (Inverter Drive Kecepatan Variabel) | Rp10.999.900 |
| Taffware Car Power Inverter | Rp239.900 |
| Visero Power Inverter (Inverter Daya) | Rp359.900 |
| Fuji Electric LV Inverter FRENIC-Mini (New C2) (Inverter Drive Kecepatan Variabel) | Rp3.499.900 |
| HITACHI Inverter (Inverter Drive Kecepatan Variabel) | Rp5.699.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp9.900 |
| Yaskawa Inverter GA700 Series High-Performance Type (Inverter Drive Kecepatan Variabel) | Rp8.599.900 |
| Fuji Electric Inverter (Inverter Drive Kecepatan Variabel) | Rp3.799.900 |
| KRISBOW Lemari Kunci | Rp409.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/imP110438670-2.jpg)
/4fP110627159-1.jpg)

/raP110450982-1.jpg)
%20(Inverter%20Drive%20Kecepatan%20Variabel)/7oP104730276-3.jpg)
/2qP103773098-1.jpg)
/01P102260001-19.jpg)
/22P109078074-1.jpg)
/8gP108048304-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20DC%20Inverter%20Welding%20Machine%20(Mesin%20Las%20Inverter)/jvP104572715-10.jpg)
/qbP111081947-1.jpg)
/7xP104730285-2.jpg)
/0tP105735029-1.jpg)
%20Inverter%20CV-20%20Series%20(Inverter%20Drive%20Kecepatan%20Variabel)/96P103846330-1.jpg)
%20(Inverter%20Drive%20Kecepatan%20Variabel)/d2P105904470-1.jpg)
/0jP111157019-1.jpg)
%20(Inverter%20Drive%20Kecepatan%20Variabel)/ckP105904452-1.jpg)
/fiP105691558-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)